CLARKE 6505575 CDP452B BENCH DRILL PRESS 550W 230V


CDP452B Bench Drill Press 16 Speed 550W 240V

References
clarke power products:6505575
rubix:2585545
brand logo
brand logo
Technical specifications
Chuck capacity16 mm
SpindleMT2
Speed2770 rpm
See all Specifications

Product details : CLARKE 6505575 CDP452B BENCH DRILL PRESS 550W 230V


This Drill Press has been constructed with a 550W motor and 16 speed design making it both powerful and precise. Ideal for the home or professional workshop, it has a 16mm chuck capacity, a 45° adjustable table and work light for flexible and easy working.
Chuck Capacity: 3-16mm
16 speeds from 180 to 2770rpm
290x290mm table with a 45° tilting angle
Includes drilling depth gauge
Chuck to table: 0-410mm
Chuck to column: 180mm
Chuck to Base: 524mm
Spindle Taper: MT2
Dimensions (LxWxH): 630mm x 350mm x 275mm

Technical specifications


Attributes
Chuck capacity16 mm
SpindleMT2
Speed2770 rpm
Height990 mm
Length630 mm
Width350 mm
Show UNSPSC/ECL@SS
£ 395.26 excl. VAT
/ Each
£ 474.31 incl. VAT
  • Usually arrives within 14 working days