Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Drilling machines
Drilling-milling machine
HUVEMA 12070 HU 30 CROSS-4 950 X 780 X 195 MM
HUVEMA 12070 HU 30 CROSS-4 950 X 780 X 195 MM
Drilling-milling machine Huvema
References
huvema:
HU 30 CROSS-4
rubix:
232A8158
manufacturer :
12070
Technical specifications
Voltage
400
V
Spindle
MK3 (M12)
Speed
3200
rpm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HUVEMA 12070 HU 30 CROSS-4 950 X 780 X 195 MM
Technical specifications
Attributes
Voltage
400
V
Spindle
MK3 (M12)
Speed
3200
rpm
Power
1100
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,860.16
excl. VAT
/
Each
£
3,432.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HUVEMA 12075 HU 45-2 DM 920 X 740 X 1000 MM
CLARKE 6505575 CDP452B BENCH DRILL PRESS 550W 230V
SIP 01718 PRO F20 12-SPEED 1100W 400V FLOOR PILLAR DRILL
HUVEMA 11160 HU 25 E PGM VARIO 1650 X 500 X 850 MM
HUVEMA 11097 HU 45N-4 INDUSTRY COLUMN DRILLING MACHINE
CLARKE MILLING DRILL MACHINE CMD300
HUVEMA 11022 HU 13-2 N DRILL PRESS
SIP 01712 PILLAR BENCH DRILL
SIP 01715 PRO F20 16-SPEED 750W FLOOR PILLAR DRILL
HUVEMA 11318 HU 40 G-4 GEAR HEAD DRILLING 730 X 560 X 2220 MM
SIP 01711 B16 12-SPEED 450W BENCH PILLAR DRILL
HUVEMA 11222 HU 20-2 TOPLINE DRILLING 850 X 570 X 320 MM
CLARKE 6505592 CDP502F 12 SPEED PEDISTAL DRILL 1100W 230V
HUVEMA 12075 HU 45-2 DM 920 X 740 X 1000 MM
SIP 01717 PRO F20 12-SPEED 1100W 230V FLOOR PILLAR DRILL