Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q160SRRB12 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V40Q160SRRB12 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
Caster for transport Spartex
References
spartex:
UK-V40Q160SRRB12
rubix:
230A3879
Technical specifications
Load capacity
135
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V40Q160SRRB12 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
SINGLE HOLE FIXING SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
135
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.51
excl. VAT
/
Each
£
25.81
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 28106FR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTIC
BLICKLE SS SWIVEL CASTOR BRK LEXR-PO 100G-FI
BLICKLE POTH200/25K CASTOR
SPARTEX V42Q080GNRB12 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
BLICKLE 200MMSWIVBRKDCAST LE-PO 200R-FI
SPARTEX V388RN FIXED CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
BLICKLE SWIVEL CASTOR LMDA-TPA75G
POLYURETHANE SWIVEL PLATE BRAKE 250MM 2000KG
BLICKLE HEATRESISTANT PRESSED STEEL SWIVEL CASTOR 140X110 NO BREAK
SPARTEX V42Q160PNRP05 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH
SPRUNG LOADED RUBBER FIXED PLATE 150MM 200KG
SPARTEX V82Q080PNPB12 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
BLICKLE SWIVEL CASTOR BLICKLE-LS-SPO-150K
SPARTEX V70V075NYJP04 SWIVEL CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V622RNB SWIVEL CASTOR 150MM RUBBER TYRED WHEEL ROLLER BEARING