Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q125SRRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V41Q125SRRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
Caster for transport Spartex
References
spartex:
UK-V41Q125SRRP04
rubix:
230A3910
Technical specifications
Load capacity
100
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V41Q125SRRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
PLATE FIXING FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.68
excl. VAT
/
Each
£
9.22
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE B-ALEV 125K PRESSED STEEL FIXED CASTOR
SPARTEX V50Q250PTJP05 SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL
SPARTEX V32V050POPB10 BRAKED SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PL
SPARTEX V522RNBSWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLE
SPARTEX VSLF100NPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V80Q100PNRP04 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
BLICKLE THERMOPLASTIC WHEEL TPA 50/6K-FK
SPARTEX V30V100TRPB12 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
BLICKLE WHEEL TPA80/12G
BLICKLE LEX-PO75XR ST/STEEL SWIVEL CASTOR
POLYURETHANE SWIVEL PLATE 300MM 2200KG
BLICKLE HEAVYDUTYCASTOR ALBS-200/20K
SPARTEX V70V075TRJB12 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX VSL125APJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE WHEEL 200X50 POEV-200/25K