BOTT 40031055.77V CUBIO CUPBOARD


Tool-holder cabinet Bott

References
bott:40031055.77V
rubix:272A1556
brand logo
brand logo
Technical specifications

Product details : BOTT 40031055.77V CUBIO CUPBOARD


Cubio wall cupboard. Featuring a heavy duty, reinforced steel housing with up to 1 tonne total capacity with double, perfo panel lined, reinforced doors with perfo backpanel and 40 piece Hook kit. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x325x700mm

Technical specifications


Attributes
Height700 mm
Width1050 mm
Depth325 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 435.84 excl. VAT
/ Each
£ 523.01 incl. VAT
  • Usually arrives within 14 working days