Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3367-3.8 DRILLS SC BSX ALPHAJET ALPHA44 5063669
TITEX A3367-3.8 DRILLS SC BSX ALPHAJET ALPHA44 5063669
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A3367-3.8
rubix:
356A8000
manufacturer :
5063669
ean:
4031132232829
Technical specifications
Drilling diameter
3.8
mm
Total length
74
mm
Length of cut
36
mm
Product details
Technical specifications
Product details : TITEX A3367-3.8 DRILLS SC BSX ALPHAJET ALPHA44 5063669
Technical specifications
Attributes
Drilling diameter
3.8
mm
Total length
74
mm
Length of cut
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.17
excl. VAT
/
Each
£
105.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 861.1-1150-138A1-GMGC34 SC DRILLS LONG AND MICRO 6151133
TITEX DC150-03-11.100A1-WJ30RE SOLID CARBIDE DRILL 6968834
SANDVIK 860.1-1350-041A1-NMH10F SC DRILLS LONG AND MICRO 6253819
TITEX A1166-5.3 DRILLS SOLID CARBID TYPE N 5057878
TITEX A1263-1.5 DRILLS SOLID CARBID TYPE N 5061122
TITEX DC150-05-11.100D1-WJ30RE SOLID CARBIDE DRILL 7287846
SANDVIK 460.1-0750-023A1-XM GC34 460 SOLID CARBIDE DRILL 6241262
TITEX DC150-05-12.500D1-WJ30RE SOLID CARBIDE DRILL 7287859
TITEX DC150-05-11.200A0-WJ30TA SOLID CARBIDE DRILL 7462163
SANDVIK 460.1-0873-044A1-XMGC34 SC DRILLS CORODRILL 460 6240981
TITEX DC150-05-10.200D1-WJ30RE SOLID CARBIDE DRILL 7287839
TITEX DC150-05-13.300A1-WJ30RE SOLID CARBIDE DRILL 6618427
CUTLINE 892742 SCD03-03.70I0 CUPMM CARB DRILL 3.7MM W/O IC 3XD
CUTLINE 892800 SCD03-09.50I0 CUPMM CARB DRILL 9.5MM W/O IC 3XD
TITEX DC150-12-06.200A1-WJ30TA DRILLS SOLID CARBID 16 X DC 6618787