Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-8.3 DRILLS SOLID CARBID TYPE N 5057908
TITEX A1166-8.3 DRILLS SOLID CARBID TYPE N 5057908
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-8.3
rubix:
276A2413
manufacturer :
5057908
ean:
4031132236438
Technical specifications
Drilling diameter
8.3
mm
Total length
79
mm
Length of cut
48
mm
Product details
Technical specifications
Product details : TITEX A1166-8.3 DRILLS SOLID CARBID TYPE N 5057908
Technical specifications
Attributes
Drilling diameter
8.3
mm
Total length
79
mm
Length of cut
48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.04
excl. VAT
/
Each
£
104.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1030-052A0-GMX1BM SC DRILLS CORODRILL 7781800
TITEX DC150-03-10.300D1-WJ30RE SOLID CARBIDE DRILL 7287746
CUTLINE 892829 SCD03-15.50I0 CUPMM CARB DRILL 15.5MM W/O IC 3XD
SANDVIK 860.1-0670-024A1-PMP1BM SC DRILLS CORODRILL 8151211
SANDVIK R840-0880-50-A1A1220 SC DRILLS CORODRILL 5747848
SANDVIK R840-0480-50-A1A 1220 5748062
SANDVIK R840-0840-30-A0A1220 SC DRILLS CORODRILL 5747482
GUHRING 05514 011.500 RATIO DRILL SOLID CARBIDE 11.500MM
DORMER R0239.3 R023 9.30 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403053
SANDVIK R840-0820-50-A1A 1220 5747243
TITEX DC150-03-18.500A1-WJ30RE SOLID CARBIDE DRILL 6968884
TITEX A1263-2.1 DRILLS SOLID CARBID TYPE N 5061137
SANDVIK 860.1-0930-074A1-NMH10F SC DRILLS LONG AND MICRO 6253791
SANDVIK 460.1-0970-029A0-XM GC34 6241437
TITEX A1166TIN-10 DRILLS SOLID CARBID TYPE N 5057925