Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-5.7 DRILLS SOLID CARBID TYPE N 5057882
TITEX A1166-5.7 DRILLS SOLID CARBID TYPE N 5057882
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-5.7
rubix:
291A0382
manufacturer :
5057882
ean:
4031132236179
Technical specifications
Drilling diameter
5.7
mm
Total length
66
mm
Length of cut
39
mm
Product details
Technical specifications
Product details : TITEX A1166-5.7 DRILLS SOLID CARBID TYPE N 5057882
Technical specifications
Attributes
Drilling diameter
5.7
mm
Total length
66
mm
Length of cut
39
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.28
excl. VAT
/
Each
£
57.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX DB133-05-02.200A0-WJ30EL DRILLS 3-5 X DC SUPREME 6712881
SANDVIK 460.1-1120-034A1-XMGC34 SC DRILLS CORODRILL 460 6241305
SANDVIK 860.1-0690-035A1-GMX1BM SC DRILLS CORODRILL 7781694
SANDVIK 861.1-0400-080A1-GM GC34 CORODRILL 6150967
GUHRING 05510 004.600 RATIO DRILL/COOLING SOLID CARBIDE 4.600MM
TITEX DC150-03-06.500D1-WJ30RE SOLID CARBIDE DRILL 7287733
SANDVIK 863.1-1112-067B1-MSH10F SC DRILLS CORODRILL 6882117
SANDVIK 460.1-1510-068A1-XMGC34 SC DRILLS CORODRILL 460 6241037
SANDVIK 1K354-0500-100-XC 1730 DURA SOLID CARBIDE END MILL 8213522
SANDVIK R840-1210-50-A0A1220 SC DRILLS CORODRILL 5747535
DORMER R5108.5 R510 8.50 MM CARBIDE CDX STRAIGHT JOBBER DRILL 5980507
DORMER R51011.5 R510 11.50 CARBIDE CDX STRAIGHT JOBBER DRILL 5980431
SANDVIK 860.1-1450-116A1-NM H10F 860 SOLID CARBIDE DRILL 6253724
GUHRING 05510 009.520 RATIO DRILL/COOLING SOLID CARBIDE 9.520MM
SANDVIK 860.1-0913-031A1-PMP1BM SC DRILLS CORODRILL 8151301