• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,794)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Center drills
Center drill
TITEX K1111-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073524

TITEX K1111-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073524

Center drill Walter Titex

See technical information
References
Walter Titex:K1111-4
Rubix:275A9456
Manufacturer :5073524
EAN:4031132158839
brand logo
brand logo

Product details : TITEX K1111-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073524


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 14.37 excl. VAT
/ Each
£ 17.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER 10027 SDS PLUS CENTRIC TIP DRILL BIT 14.0 X 160MMGUHRING 00281 001.600 DRILLS OTHER 9002810016000GUHRING 00381 001.600 CENTRE DRILLSTITEX K1411S-1X4 HSS CENTRE DRILLS, EXTRA LONGTITEX K1411L-4X10 CENTRE DRILL 5073641TITEX K1113-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073552GUHRING 00582 003.150 DRILLS OTHER 9005820031500DORMER A210.5X3.15 5969323TITEX K1113TIN-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073563TITEX K1161-1.6 DRILLS SOLID CARBID TYPE N 5073591DORMER A20012.5X31.5 A200 12.50 X 31.50 DEG CENTRE DRILL 333A 5969845TITEX K1161-5 DRILLS SOLID CARBID TYPE N 5073596TITEX K1161-0.8 DRILLS SOLID CARBID TYPE N 5073588TITEX K1113TIN-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073559DRAPER 10021 SDS PLUS CENTRIC TIP DRILL BIT 12.0 X 160MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap