GUHRING 00281 001.600 DRILLS OTHER 9002810016000
HSS center drill Series 281
See technical informationReferences
Gühring:281 1.600
Rubix:344A5835
Manufacturer :9002810016000
EAN:4031093084444

Product details : GUHRING 00281 001.600 DRILLS OTHER 9002810016000
HSS CENTER DRILL WN FORM A 1,60
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Tip diameter | 1.6 mm |
| Total length | 40 mm |
| Cutting material | hss |
| Shape | a |
| Bevel angle | 118 ° |
Show UNSPSC/ECL@SS
£ 9.03 excl. VAT
/ Each
£ 10.84 incl. VAT
- Usually arrives within 14 working days
