Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
20 X 20 CABLE TIE MOUNT SELF ADHESIVE BLACK PACK OF 100
20 X 20 CABLE TIE MOUNT SELF ADHESIVE BLACK PACK OF 100
Cable tie/binding tape Rubix-UK
References
rubix-uk:
CTIE 20X20 BLK 100
rubix:
272421
manufacturer :
CB20BL
Product details
Technical specifications
Product details : 20 X 20 CABLE TIE MOUNT SELF ADHESIVE BLACK PACK OF 100
Pack of 100.
Technical specifications
Attributes
Width
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.48
excl. VAT
/
Each
£
8.98
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
7.6 X 200 RELEASEABLE CABLE TIE C20076BREL BLACK PACK OF 100
CABLE TIE NATURAL 2.5 X 100MM PACK OF 100
CABLE TIE GREEN 380 X 7.6MM (PACK 100)
4.8 X 370 CABLE TIE NATURAL PACK OF 100
HELLERMANN TYTON T50L-NL3P 390MMX4.7 BLUE PK100
CABLE TIE BLACK 4.8 X 300MM PACK OF 100
4.8 X 200 CABLE TIE C20048 GREEN PACK OF 100
CABLE TIE 2.5 X 100MM ORANGE C10025 PACK OF 100
CABLE TIE NATURAL 13 X 480MM PACK OF 100
HELLERMANN CTIE 200X4.6BLKPK100 UB200C-B
7.6 X 387 CABLE TIE BLUE PK 100
CABLE TIE NATURAL 4.8 X 300MM PACK OF 100
3.6 X 140 CABLE TIE C14036 ORANGE PACK OF 100
CABLE TIE 9 X 710MM NATURAL C71090 PACK OF 100
CTIE C20036YELLOW 200 X 3.6MM YELLOW CABLE TIES PACK OF 100