References
Hellermanntyton:MCT120RNL3P
Rubix:80222341







Technical specifications
| Length | 387 mm |
|---|---|
| Width | 7.6 mm |
| Type | 7.6 x 387 cable tie blue pk 100 |
Documents
Product details : 7.6 X 387 CABLE TIE BLUE PK 100
The Metal Content Tie is a cable tie specifically designed for use in the food and pharmaceutical processing industries. A unique manufacturing process, involving the inclusion of a metallic pigment, enables even small 'cut-off' sections of the tie to be detected by standard metal-detecting equipment. Ideally suited for the installation of cabling in and around the manufacturing process.
Applications
Total metal dispersion throughout the tie
Can support quality assurance in the production of food stuffs, for example HACCP
Blue colour for easy visual detection
Greatly reduces risk of contamination
Magnetic detectable (detection level depending on specific application and equipment)
Can support quality assurance in the production of food stuffs, for example HACCP
Blue colour for easy visual detection
Greatly reduces risk of contamination
Magnetic detectable (detection level depending on specific application and equipment)
Technical specifications
Attributes
| Length | 387 mm |
|---|---|
| Width | 7.6 mm |
| Type | 7.6 x 387 cable tie blue pk 100 |
| Material/finishing | Polyamide |
Show UNSPSC/ECL@SS
£ 36.92 excl. VAT
/ Each
£ 44.30 incl. VAT
- In stock: Next day delivery