7.6 X 200 RELEASEABLE CABLE TIE C20076BREL BLACK PACK OF 100


Cable tie/binding tape Rubix-UK

References
rubix-uk:CTIE 200X7.6 BLK REL 100
rubix:2515005
manufacturer :C20076BREL
brand logo
brand logo
Technical specifications
Length200 mm

Product details : 7.6 X 200 RELEASEABLE CABLE TIE C20076BREL BLACK PACK OF 100


Manufactured from nylon PA66. Resistant to most oils, grease, petrol and detergents. 4.8mm width ties are manufactured with a longer tooth for release, 7.6mm width ties have a seperate unlocking mechanism. Working temperature -40 to +85°C. UL approved. Colour black and supplied in packs of 100.

Technical specifications


Attributes
Length200 mm
Show UNSPSC/ECL@SS
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
  • In stock: Next day delivery