References
Hellermanntyton:T50L-NL3P
Rubix:80437986


Technical specifications
| Length | 390 mm |
|---|---|
| Width | 4.6 mm |
| Type | hellermann tyton t50l-nl3p 390mmx4.7 blue pk100 |
Product details : HELLERMANN TYTON T50L-NL3P 390MMX4.7 BLUE PK100
Available in a wide range of materials and sizes
High tensile strength with very low insertion force
Only high quality plastic is used meeting recycling targets
Inside serrated cable ties for a strong hold onto bundles
Ergonomic bent tail offers quick and simple installation
Easy application either manually or with an application tool
High tensile strength with very low insertion force
Only high quality plastic is used meeting recycling targets
Inside serrated cable ties for a strong hold onto bundles
Ergonomic bent tail offers quick and simple installation
Easy application either manually or with an application tool
Technical specifications
Attributes
| Length | 390 mm |
|---|---|
| Width | 4.6 mm |
| Type | hellermann tyton t50l-nl3p 390mmx4.7 blue pk100 |
| Material/finishing | Polyamide |
Show UNSPSC/ECL@SS
£ 27.74 excl. VAT
/ Each
£ 33.29 incl. VAT
- In stock: Next day delivery