References
C Tie:CTIE 200X4.8 BLU 100
Rubix:2514977
Manufacturer :C20048BLUE
Product details : 4.8 X 200 CABLE TIE C20048 BLUE PACK OF 100
Manufactured from nylon PA66. Resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved. Supplied in packs of 100.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Width | 4.8 mm |
| Type | 4.8 x 200 cable tie c20048 blue pack of 100 |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- In stock: Next day delivery

