SPARTEX 853449 WHITE NYLON CABLE TIES 6.6 DIAM 36X300 PK100
Nylon collar 6.6 white
See technical informationSee documentsReferences
Spartex:853449
Rubix:241A7590
EAN:3660338095542

Documents
Product details : SPARTEX 853449 WHITE NYLON CABLE TIES 6.6 DIAM 36X300 PK100
Nylon collar, quality 6.6
Packing: 100 pcs.
Packing: 100 pcs.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 3.6 mm |
| Type | fastener |
| Material/finishing | Nylon |
Show UNSPSC/ECL@SS
£ 2.52 excl. VAT
/ Each
£ 3.02 incl. VAT
- In stock: Next day delivery
