Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
3.6 X 140 CABLE TIE C14036 YELLOW PACK OF 100
3.6 X 140 CABLE TIE C14036 YELLOW PACK OF 100
Cable tie/binding tape Rubix-UK
References
rubix-uk:
CTIE 140X3.6 YEL 100
rubix:
2514996
manufacturer :
C14036YELLOW
Technical specifications
Length
140
mm
See all Specifications
Product details
Technical specifications
Product details : 3.6 X 140 CABLE TIE C14036 YELLOW PACK OF 100
Technical specifications
Attributes
Length
140
mm
Width
3.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.87
excl. VAT
/
Each
£
3.44
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
2.5 X 100 CABLE TIE C10025 GREEN PACK OF 100
HELLERMANN MCTIE150X3.5BLUPK100 MCT30R-NL3P
4.8 X 200 CABLE TIE TILE RED PACK OF 100
SPARTEX 853447 WHITE NYLON CABLE TIES 6.6 DIAM 36X142 PK100
28 X 28 CABLE TIE MOUNT SELF ADHESIVE CB28B BLACK PACK OF 100
4.8 X 300 CABLE TIE C30048 GREEN PACK OF 100
20 X 20 CABLE TIE MOUNT SELF ADHESIVE BLACK PACK OF 100
CABLE TIE NATURAL 9 X 780MM PACK OF 100
CABLE TIE BLACK 9 X 710MM PACK OF 100
4.8 X 300 CABLE TIE C30048 YELLOW PACK OF 100
SPARTEX 853458 BLACK NYLON 66 CABLE TIES DIAM 36X300 PK100
CABLE TIE BLACK 7.6 X 300MM PACK OF 100
4.8 X 370 RELEASEABLE CABLE TIE C37048 BLACK PACK OF 100
HELLERMANN CTIE 300X4.6BLKPK100 UB300C-B
CTIE C20036GREEN 200 X 3.6MM GREEN CABLE TIES PACK OF 100