HELLERMANN CTIE 300X4.6BLKPK100 UB300C-B
Hellermanntyton Cable Ties
See technical informationSee documentsReferences
Hellermanntyton:UB300C-B
Rubix:163A4436
Manufacturer :UB300C-B




Technical specifications
| Length | 300 mm |
|---|---|
| Width | 4.6 mm |
| Type | hellermann ctie 300x4.6blkpk100 ub300c-b |
Documents
Product details : HELLERMANN CTIE 300X4.6BLKPK100 UB300C-B
Cable ties fit for all purposes manufactured in PA66 material.
Applications
A range of commercial grade cable ties
Available in black or natural
Available in black or natural
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 4.6 mm |
| Type | hellermann ctie 300x4.6blkpk100 ub300c-b |
| Material/finishing | Polyamide |
Show UNSPSC/ECL@SS
£ 3.69 excl. VAT
/ Each
£ 4.43 incl. VAT
- In stock: Next day delivery