Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
4.8 X 200 CABLE TIE TILE RED PACK OF 100
4.8 X 200 CABLE TIE TILE RED PACK OF 100
Cable tie/binding tape Rubix-UK
References
rubix-uk:
CTIE 200X4.8 RED 100
rubix:
2514992
manufacturer :
C20048RED
Technical specifications
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : 4.8 X 200 CABLE TIE TILE RED PACK OF 100
Manufactured from nylon PA66. Resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved. Supplied in packs of 100.
Technical specifications
Attributes
Length
200
mm
Width
4.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.35
excl. VAT
/
Each
£
5.22
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
2.5 X 100 CABLE TIE C10025 GREEN PACK OF 100
3.6 X 140 CABLE TIE C14036 ORANGE PACK OF 100
CABLE TIE BLACK 9 X 710MM PACK OF 100
3.6 X 140 CABLE TIE C14036 GREEN PACK OF 100
CABLE TIE NATURAL 9 X 780MM PACK OF 100
3M SCOTCHFLEX CABLE TIE FS 500 DW-C BLACK 500 MM X 7.5 MM
SPARTEX 853451 WHITE NYLON CABLE TIES 6.6 DIAM 48X300 PK100
4.8 X 120 CABLE TIE C12048B BLACK PACK OF 100
HELLERMANN CTIE 390X4.7BLKPK100 UB385C-B
7.6 X 250 RELEASEABLE CABLE TIE BLACK PK 100-C25076REL
4.8 X 370 RELEASEABLE CABLE TIE C37048 BLACK PACK OF 100
4.8 X 300 CABLE TIE ORANGE PACK OF 100
SPARTEX 853454 BLACK NYLON 66 CABLE TIES DIAM 25X160 PK100
CTIE C20036YELLOW 200 X 3.6MM YELLOW CABLE TIES PACK OF 100
CABLE TIE NATURAL 2.5 X 160MM PACK OF 100