M8 X 20 HEX SET A2 PACK OF 50


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M8X20HSS-A2/50
rubix:8850097
brand logo
brand logo
Technical specifications
Length20 mm
Material/finishingSteel
Threading diameter8 mm
See all Specifications

Product details : M8 X 20 HEX SET A2 PACK OF 50


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length20 mm
Material/finishingSteel
Threading diameter8 mm
Metrical diameterM8
Shape of headHexagon
Show UNSPSC/ECL@SS
£ 15.92 excl. VAT
/ Each
£ 19.10 incl. VAT
  • In stock: Next day delivery