Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
M16 FULL NUT GR.8 BZP PACK 25
M16 FULL NUT GR.8 BZP PACK 25
Nut metric (hexagonal) Rubix-UK
References
rubix-uk:
M16FN8-ZP/25
rubix:
80037325
Technical specifications
Material/finishing
steel
Standard
din 934
Threading diameter
16
mm
See all Specifications
Product details
Technical specifications
Product details : M16 FULL NUT GR.8 BZP PACK 25
Din 934 grade 8 hexagon full nuts. Bright zinc plated.
Technical specifications
Attributes
Material/finishing
steel
Standard
din 934
Threading diameter
16
mm
Class
8
Type
hexagonal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.50
excl. VAT
/
Each
£
4.20
incl. VAT
In stock: Next day delivery
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS A4 2 093442
SPARTEX ECHC12A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 12
SPARTEX HEX NUTS A2-70 16 0934216 15L
M4 FULL NUT A2 PACK OF 50
M10 FULL NUT BRASS PACK OF 50
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A4 30 6331430
SPARTEX HEX NUTS A4-50 52 0934452
SPARTEX HEX THIN NUTS A4-40 20 0439420 2
SPARTEX HEX NUTS A4-80 12 0934412
M8 STUD CONNECTOR 4.6 BZP PACK OF 25
SPARTEX ECHC14A2-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A2 14
SPARTEX HEX THIN NUTS A4-40 18 0439418L
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2-70 6 6923206
SPARTEX HEX THIN NUTS A2-35 20 0439220 15
SPARTEX HEX THIN NUTS A4 3.5 0439435