M2 FULL NUT GRADE. 8 BZP PACK OF 250


Nut metric (hexagonal) Rubix-UK

References
rubix-uk:M2FN8-ZP/250
rubix:8859566
brand logo
brand logo
Technical specifications
Material/finishingsteel
Threading diameter2 mm
See all Specifications

Product details : M2 FULL NUT GRADE. 8 BZP PACK OF 250


Din 934 grade 8 hexagon full nuts. Bright zinc plated.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter2 mm
Class8
Show UNSPSC/ECL@SS
£ 8.19 excl. VAT
/ Each
£ 9.83 incl. VAT
  • Usually arrives within 14 working days