M3 FULL NUT GR.8 BZP PK OF 50


Nut metric (hexagonal) Rubix-UK

References
rubix-uk:M3FN8-ZP/50
rubix:80976479
brand logo
brand logo
Technical specifications
Material/finishingsteel
Threading diameter3 mm
See all Specifications

Product details : M3 FULL NUT GR.8 BZP PK OF 50


Din 934 grade 8 hexagon full nuts. Bright zinc plated.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter3 mm
Class8
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
  • Usually arrives within 14 working days