M8 FULL NUT GRADE 8 BZP PK 50


Nut metric (hexagonal) Rubix-UK

References
rubix-uk:M8FN8-ZP/50
rubix:80381049
brand logo
brand logo
Technical specifications
Material/finishingsteel
Threading diameter8 mm
See all Specifications

Product details : M8 FULL NUT GRADE 8 BZP PK 50


Din 934 grade 8 hexagon full nuts. Bright zinc plated.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter8 mm
Class8
Show UNSPSC/ECL@SS
£ 1.59 excl. VAT
/ Each
£ 1.91 incl. VAT
  • In stock: Next day delivery