Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
8MM WASHER FORM C BZP PK 100
8MM WASHER FORM C BZP PK 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M8WSHR-FORMC-ZP/100
rubix:
8861579
Technical specifications
Inner diameter
8
mm
Material/finishing
Steel
Outer diameter
21
mm
Product details
Technical specifications
Product details : 8MM WASHER FORM C BZP PK 100
BS 4320 Form C steel washers. Larger outside diameter for improved spreading of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
8
mm
Material/finishing
Steel
Outer diameter
21
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.77
excl. VAT
/
Each
£
20.12
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A2 60X34X5 01252340
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 56X18X4 7093418
SPARTEX RONTCPLAT8.4A4-CHEESE HEAD SCREW WASHER A4 15X8.4X1.6
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 92X33X6 90214330
REPAIR WASHER PK 50 M5X25WSHR-REP-A2/50
8MM WASHER FORM A A4 PACK OF 50
SPARTEX WASHERS TYPE A A2 115X66X9 01252660
16MM WASHER FORM A A2 PK 50
M16 FORMA WASHERPK25 M16WSHR-FORMA/25
ROEBUCK 8 X 30 REPAIR WASHER BZP PACK OF 100
SPARTEX RONLU6A4ISO/500-PLAIN WASHERS-LARGE SERIES-A4 18X6X1.6
SPARTEX WASHERS FOR CHEESE HD SCR A4 28X17X2.5 04334170
SPARTEX WASHERS TYPE A A2 50X28X4 01252280
SPARTEX WASHERS TYPE A A1.4571 24X13X2.5 01254571130
10 X 50 REPAIR WASHER BZP PK 100