NORDLOCK NL16SS SS WEDGE WASHER


Locking Washer

References
nord-lock:NL16SS
rubix:218A1193
brand logo
brand logo
Technical specifications
Inner diameter17 mm
Material/finishingSteel
Outer diameter25.4 mm

Product details : NORDLOCK NL16SS SS WEDGE WASHER


This product is suitable for all your general stainless-steel applications and works very well in saltwater environments. Washers with an enlarged outer diameter (SP) has the same inner diameter as the standard washers. They are designed to work well in applications with enlarged and slotted holes or where the contact surface is soft, such as aluminum and copper.

Technical specifications


Attributes
Inner diameter17 mm
Material/finishingSteel
Outer diameter25.4 mm
Show UNSPSC/ECL@SS
£ 2.45 excl. VAT
/ Each
£ 2.94 incl. VAT
  • Usually arrives within 14 working days