Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
8 X 25 REPAIR WASHER BZP PK 100
8 X 25 REPAIR WASHER BZP PK 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
8X25X1.5WSHR-REP-ZP/100
rubix:
8862184
Technical specifications
Inner diameter
8
mm
Material/finishing
steel
Outer diameter
25
mm
Product details
Technical specifications
Product details : 8 X 25 REPAIR WASHER BZP PK 100
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
8
mm
Material/finishing
steel
Outer diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.06
excl. VAT
/
Each
£
15.67
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
M5 WASHER FORM A PACK OF 50
SPARTEX WASHERS TYPE A A2 98X54X8 01252540
SPARTEX RONTCPLAT4.3A2-CHEESE HEAD SCREW WASHER A2 8X4.3X0.5
SPARTEX WASHERS TYPE A A2 37X21X3 01252210
6 X 40 REPAIR WASHER BZP PACK OF 100
SPARTEX RONPLU6.4A2-PENNY WASHER A2 18X6.4X1.8
SPARTEX RONLU10A4ISO-PLAIN WASHERS-LARGE SERIES-A4 30X10X2.5
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 8X2.7X0.8
2MM WASHER FORM A A2 PACK OF 250
M8 WASHER FORM B A2 PACK OF 50
20MM WASHER FORM A A4 PACK OF 25
SPARTEX WASHERS TYPE A A4 78X43X7 01254430
SPARTEX WASHERS TYPE A A4 105X58X9 01254580
M12 WASHER FORM B A2 PK 25
SPARTEX RONLU8A4ISO/500-PLAIN WASHERS-LARGE SERIES-A4 24X8X2