Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
WASHER PK 50 M6WSHR-FORMB-A2/50
WASHER PK 50 M6WSHR-FORMB-A2/50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M6WSHR-FORMB-A2/50
rubix:
154A6393
Technical specifications
Inner diameter
6.4
mm
Material/finishing
Steel
Outer diameter
12
mm
Product details
Technical specifications
Product details : WASHER PK 50 M6WSHR-FORMB-A2/50
Pack of 25.
Technical specifications
Attributes
Inner diameter
6.4
mm
Material/finishing
Steel
Outer diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.48
excl. VAT
/
Each
£
1.78
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A4 2X10.5X20
NL6 WEDGE WASHER
SPARTEX RONLU14A2ISO-PLAIN WASHERS-LARGE SERIES-A2 44X14X3
4MM WASHER FORM A A2 PK 250
SPARTEX WASHERS TYPE A A2 5X2.2X0.3 01252022
INA VUS26126-A ADJUSTING GIB
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 66X22X5 7093222
SPARTEX RONPLU10.5A1-PENNY WASHER A1 30X10.5X2.5
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 92X33X6 90212330
SPARTEX WASHERS FOR CHEESE HD SCR A2 28X17X2.5 04332170
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 9X3X0.8 709343
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 56X20X4 90214200
FORM C WASHER A2 PK50 M5WSHR-FORMC-A2/50
5 X 25 REPAIR WASHER BZP PK 100
6MM WASHER FORM C BZP PK 50