Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
5 X 25 REPAIR WASHER BZP PK 100
5 X 25 REPAIR WASHER BZP PK 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
5X25X1.25WSHR-REP-ZP/100
rubix:
8862125
Technical specifications
Inner diameter
5
mm
Material/finishing
steel
Outer diameter
25
mm
Product details
Technical specifications
Product details : 5 X 25 REPAIR WASHER BZP PK 100
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
5
mm
Material/finishing
steel
Outer diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.67
excl. VAT
/
Each
£
14.00
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
FORM C WASHER ZP25 M12WSHR-FORMC-ZP/25
6MM WASHER FORM A A2 PACK OF 50
REPAIR WASHER PK 25 M12X35WSHR-REP-A2/25
SPARTEX WASHERS TYPE A A2 78X43X7 01252430
SPARTEX WASHERS TYPE A A2 34X19X3 01252190
SPARTEX WASHERS TYPE A A4 24X13X2.5 01254130
INA VUS26126-A ADJUSTING GIB
SPARTEX RONTCPLAT4.3A4-CHEESE HEAD SCREW WASHER A4 8X4.3X0.5
5MM WASHER FORM A A2 STAINLESS STEEL PK 50
SPARTEX RONLU5A4ISO/1000-PLAIN WASHERS-LARGE SERIES-A4 15X5X1
SPARTEX RONTCPLAT10.5A4-CHEESE HEAD SCREW WASHER A4 18X10.5X1.6
M5WSHR-FORMA-ZP/200 5MM WASHER FORM A BZP PACK OF 200
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 105X36X6 7093236
NORDLOCK WASHER M12 - NL12
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 85X27X6 7093427