Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
6MM WASHER FORM C BZP PK 50
6MM WASHER FORM C BZP PK 50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M6WSHR-FORMC-ZP/50
rubix:
80978607
Technical specifications
Inner diameter
6.4
mm
Material/finishing
steel
Outer diameter
12
mm
Product details
Technical specifications
Product details : 6MM WASHER FORM C BZP PK 50
BS 4320 Form C steel washers. Larger outside diameter for improved spreading of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
6.4
mm
Material/finishing
steel
Outer diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.74
excl. VAT
/
Each
£
2.09
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RONTCPLAT10.5A4-CHEESE HEAD SCREW WASHER A4 18X10.5X1.6
SPARTEX WASHERS TYPE A A4 12X6.4X1.6
SPARTEX WASHERS TYPE A A4 115X66X9 01254660
SPARTEX RONPLU15A4-PENNY WASHER A4 44X15X3
2.5MM WASHER FORM A A2 PACK OF 250
WASHER PK 5 M24WSHR-FORMA/5
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 72X26X5 90214260
SPARTEX RONLU14A2ISO-PLAIN WASHERS-LARGE SERIES-A2 44X14X3
SPARTEX WASHERS TYPE A A1.4571 30X17X3 01254571170
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 11X3.5X0.8 7093435
SPARTEX WASHERS TYPE A A4 78X43X7 01254430
SPARTEX WASHERS TYPE A A4 105X58X9 01254580
10MM WASHER FORM C BZP PK 100
FORM B25 WASHER M12WSHR-FORMB/25
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 60X22X4 90212220