Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
10MM WASHER FORM B PK 25
10MM WASHER FORM B PK 25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M10WSHR-FORMB-ZP/25
rubix:
80215028
Technical specifications
Inner diameter
10.5
mm
Material/finishing
Steel
Outer diameter
20
mm
Product details
Technical specifications
Product details : 10MM WASHER FORM B PK 25
Pack of 25.
Technical specifications
Attributes
Inner diameter
10.5
mm
Material/finishing
Steel
Outer diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.79
excl. VAT
/
Each
£
2.15
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A2 56X31X4 01252310
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 66X22X5 7093222
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 11X3.7X0.8
20MM WASHER FORM A A4 PACK OF 25
FORM C WASHER A2 PK50 M5WSHR-FORMC-A2/50
REPAIR WASHER PK 50 5X20X1.25WSHR-REP-ZP/50
M12 WASHER FORM B BZP PK 25
REPAIR WASHER PK 50 6X25X1.5WSHR-REP-ZP/50
SPARTEX WASHERS TYPE A A4 39X23X3 01254230
M6 WASHER FORM A PACK OF 50
M6 X 25 X 1.5 ST/STL PENNY WASHERS BX50
12MM WASHER FORM A A4 PK 50
REPAIR WASHER PK 50 8X50X1.5WSHR-REP-ZP/50
SPARTEX WASHERS TYPE A A4 110X62X9 01254620
8 X 25 REPAIR WASHER BZP PK 100