REPAIR WASHER PK 50 6X25X1.5WSHR-REP-ZP/50
Flat and high-tensile washer Rubix-UK
See technical informationReferences
Rubix-UK:6X25X1.5WSHR-REP-ZP/50
Rubix:155A0464


Technical specifications
| Inner diameter | 6 mm |
|---|---|
| Material/finishing | steel |
| Outer diameter | 25 mm |
Product details : REPAIR WASHER PK 50 6X25X1.5WSHR-REP-ZP/50
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Material/finishing | steel |
| Outer diameter | 25 mm |
| Metrical diameter | m6 |
Show UNSPSC/ECL@SS
£ 3.17 excl. VAT
/ Each
£ 3.80 incl. VAT
- In stock: Next day delivery