Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
20MM WASHER FORM A A4 PACK OF 25
20MM WASHER FORM A A4 PACK OF 25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M20WSHR-FORMA-A4/25
rubix:
8862028
Technical specifications
Inner diameter
20
mm
Material/finishing
Steel
Outer diameter
37
mm
Product details
Technical specifications
Product details : 20MM WASHER FORM A A4 PACK OF 25
Din 125A Form A. Grade A4 stainless steel washer. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
20
mm
Material/finishing
Steel
Outer diameter
37
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.50
excl. VAT
/
Each
£
15.00
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
M8 X 30 REPAIR WASHER A2 PK OF 50
SPARTEX WASHERS TYPE A A4 50X28X4 01254280
20MM WASHER FORM A A2 PK 50
FORM C WASHER ZP25 M12WSHR-FORMC-ZP/25
SPARTEX RONPLU10.5A2-PENNY WASHER A2 30X10.5X2.5
SPARTEX WASHERS FOR CHEESE HD SCR A4 4.5X21X0.3 04334210
FORM A WASHERS PK50 M8WSHR-FORMA-ZP/50
SPARTEX RONLU12A4ISO-PLAIN WASHERS-LARGE SERIES-A4 37X12X3
SPARTEX RONTCPLAT5.3A2-CHEESE HEAD SCREW WASHER A2 9X5.3X1
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 92X33X6 90212330
SPARTEX WASHERS TYPE A A2 6X2.7X0.5 01252027
SPARTEX WASHERS TYPE A A2 78X43X7 01252430
REPAIR WASHER PK 25 M12X35WSHR-REP-A2/25
SPARTEX WASHERS TYPE A A2 6X2.5X0.5 01252025
SPARTEX RONPLU15A2-PENNY WASHER A2 44X15X3