Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
5MM SPRING WASHER S/COILSQUARE SECT BZP PACK OF 1000
5MM SPRING WASHER S/COILSQUARE SECT BZP PACK OF 1000
SPRING WASHER M4WSHR-SP-SQ-ZP/500
References
rubix-uk:
M5WSHR-SP-SQ-ZP/1000
rubix:
2007511
Product details
Technical specifications
Product details : 5MM SPRING WASHER S/COILSQUARE SECT BZP PACK OF 1000
PACK OF 500
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.67
excl. VAT
/
Each
£
16.40
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
20MM WASHER INT SHAKEPROOF A2 PACK OF 50
8MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 4.4X2X0.5 012722
3MM SPRING WASHER S/COIL SQ SECT BZP PK 250
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 29.4X18X3.5 0127218
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 12.8X7X1.6 012727
SPRNG WASHERS Q A2 PK50 M4WSHR-SP-SQ-A2/50
12MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 71.2X45X7 0127445
8MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 6.7X3.5X0.8 0127235
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 33.6X20X4 0127220
12MM WASHER INT SHAKEPROOF A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 5.1X2.5X0.6 0127425
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 6.2X3X0.8 012723