SPARTEX SPRING LOCK WASHERS TYPE B A4 6.2X3X0.8 012743
Spring washers form B
See technical informationReferences
Superseded Ref:RONW3A4
Spartex:RONW3A4/1000
Rubix:268A3711
Manufacturer :012743
EAN:4043377024770


Technical specifications
| Inner diameter | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 6.2 mm |
Product details : SPARTEX SPRING LOCK WASHERS TYPE B A4 6.2X3X0.8 012743
Spring lock washers type B A4 6,2X3X0,8 DIN 127
Technical specifications
Attributes
| Inner diameter | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 6.2 mm |
| Standard | DIN 127 |
| Metrical diameter | M3 |
Show UNSPSC/ECL@SS
£ 1.70 excl. VAT
/ 1,000 pieces
£ 2.04 incl. VAT
- Usually arrives within 14 working days
Inner diameter
3 mm
Material/finishing
Outer diameter
6.2 mm
Metrical diameter
M3