Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
10MM WASHER INT SHAKEPROOF A2 PACK OF 100
10MM WASHER INT SHAKEPROOF A2 PACK OF 100
Grower washer Rubix-UK
References
rubix-uk:
10MWI2/B100
rubix:
8862788
Product details
Technical specifications
Product details : 10MM WASHER INT SHAKEPROOF A2 PACK OF 100
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.43
excl. VAT
/
Each
£
6.52
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
6MM SPRING WASHER S/COIL SQ SECT A4 PK 100
20MM WASHER INT SHAKEPROOF A2 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 14.8X8X2 012728
SPARTEX SPRING LOCK WASHERS TYPE B A4 58.2X36X6 0127436
10MM SPRING WASHER S/COIL SQ SECT A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 4.8X2.2X1.6 0127223
8MM SPRING WASHER S/COIL SQ SECT BZP PACK OF 100
SPRING WASHER PK 25 M12WSHR-SP-SQ-ZP/25
SPRNG WASHERS Q A2 PK50 M3WSHR-SP-SQ-A2/50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 58.2X36X6 0127236
M8 SPRING WASHER SQ A2 PACK OF 50
SPRNG WASHERS Q PK25 M12WSHR-SP-SQ/25
16MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 9.2X5X1.2 012725
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 18.1X10X2.2 0127210