M6 X 50 POZI COUNTERSUNK M/SCREW BZP PACK OF 100


Metal screws with metric thread Rubix-UK

References
rubix-uk:M6X50MSCSKPOZ-ZP/100
rubix:8855617
brand logo
brand logo
Technical specifications
Threading diameter6 mm
Length50 mm
Material/finishingsteel
See all Specifications

Product details : M6 X 50 POZI COUNTERSUNK M/SCREW BZP PACK OF 100


Din 965 Grade 4.8 mild steel machine screws. Cross-recessed drive with a countersink head, fully threaded. Bright zinc plated.

Technical specifications


Attributes
Threading diameter6 mm
Length50 mm
Material/finishingsteel
Shape of headcountersunk
Class4.8
Show UNSPSC/ECL@SS
£ 14.50 excl. VAT
/ Each
£ 17.40 incl. VAT
  • Usually arrives within 14 working days