M6 X 20 SLOT COUNTERSUNK M/SCREW A2 PACK OF 100


Metal screws with metric thread Rubix-UK

References
rubix-uk:M6X20MSCSKSLT-A2/100
rubix:8857237
brand logo
brand logo
Technical specifications
Threading diameter6 mm
Length20 mm
Material/finishingSteel
See all Specifications

Product details : M6 X 20 SLOT COUNTERSUNK M/SCREW A2 PACK OF 100


Din 963 Grade A2 stainless steel machine screws. Slotted drive with a countersunk head, fully threaded.

Technical specifications


Attributes
Threading diameter6 mm
Length20 mm
Material/finishingSteel
Shape of headCountersunk
Show UNSPSC/ECL@SS
£ 14.71 excl. VAT
/ Each
£ 17.65 incl. VAT
  • Usually arrives within 14 working days