Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
10MM WASHER FORM A A4 PACK OF 50
10MM WASHER FORM A A4 PACK OF 50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M10WSHR-FORMA-A4/50
rubix:
8861994
Technical specifications
Inner diameter
10
mm
Material/finishing
Steel
Outer diameter
21
mm
Product details
Technical specifications
Product details : 10MM WASHER FORM A A4 PACK OF 50
Din 125A Form A. Grade A4 stainless steel washer. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
10
mm
Material/finishing
Steel
Outer diameter
21
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.87
excl. VAT
/
Each
£
7.04
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RONPLU5.3A2-PENNY WASHER A2 15X5.3X1.2
SPARTEX WASHERS TYPE A A2 115X66X9 01252660
M6 X 25 X 1.5 ST/STL PENNY WASHERS BX50
SPARTEX RONPLU10.5A4-PENNY WASHER A4 30X10.5X2.5
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 92X30X6 7093430
NORDLOCK NL16SS SS WEDGE WASHER
SPARTEX RONPLU6.4A2-PENNY WASHER A2 18X6.4X1.8
SPARTEX RONPLU7.4A4-PENNY WASHER A4 0X7.4X2
10MM WASHER FORM A BRASS PK 100
5MM WASHER FORM A A4 PACK OF 100
SPARTEX WASHERS TYPE A A4 56X31X4 01254310
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 105X36X6 7093236
M10 X 35 REPAIR WASHER A2 PK OF 25
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 11X3.7X0.8
SPARTEX WASHERS TYPE A A2 6X2.7X0.5 01252027