Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
5MM WASHER FORM A A4 PACK OF 100
5MM WASHER FORM A A4 PACK OF 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M5WSHR-FORMA-A4/100
rubix:
8861960
Technical specifications
Inner diameter
5
mm
Material/finishing
steel
Outer diameter
10
mm
Product details
Technical specifications
Product details : 5MM WASHER FORM A A4 PACK OF 100
Din 125A Form A. Grade A4 stainless steel washer. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
5
mm
Material/finishing
steel
Outer diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.46
excl. VAT
/
Each
£
2.95
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
FORM A WASHER A2 PK50 M4WSHR-FORMA-A2/50
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 56X18X4 7093218
5 X 25 REPAIR WASHER BZP PK 100
FORM A PK25 M16WSHR-FORMA-ZP/25
20MM WASHER FORM C BZP PACK OF 50
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 110X39X8
M16 WASHER FORMA A2 PACK OF 25
WASHER PK 50 M6WSHR-FORMB-A2/50
SPARTEX WASHERS TYPE A A4 7X2.8X0.5 01254028
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 9X3.2X0.8
5MM WASHER FORM A BRASS PACK OF 250
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 11X3.5X0.8 7093235
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 8X2.7X0.8
10MM WASHER FORM A A2 PACK OF 25
SPARTEX WASHERS FOR CHEESE HD SCR A4 7X3.7X0.5 0433437