Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
10MM WASHER FORM A BRASS PK 100
10MM WASHER FORM A BRASS PK 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M10WSHR-FORMA-BRS/100
rubix:
8861706
Technical specifications
Inner diameter
10
mm
Material/finishing
brass
Outer diameter
21
mm
Product details
Technical specifications
Product details : 10MM WASHER FORM A BRASS PK 100
BS 4320 Form A brass washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
10
mm
Material/finishing
brass
Outer diameter
21
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.43
excl. VAT
/
Each
£
29.32
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS FOR CHEESE HD SCR A4 30X19X2.5 04334190
SPARTEX RONPLU17A4-PENNY WASHER A4 50X17X3
SPARTEX RONTCPLAT4.3A4-CHEESE HEAD SCREW WASHER A4 8X4.3X0.5
3MM WASHER FORM A A2 PK 250
10MM WASHER FORM A A4 PACK OF 50
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 110X39X8
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 92X30X6 7093430
SPARTEX WASHERS TYPE A A2 56X31X4 01252310
SPARTEX RONPLU8.4A4-PENNY WASHER A4 24X8.4X2
SPARTEX WASHERS TYPE A A4 78X43X7 01254430
SPARTEX WASHERS TYPE A A2 4X1.7X0.3 01252017
SPARTEX WASHERS TYPE A A2 24X13X2.5 01252130
SPARTEX WASHERS TYPE A A2 6X2.5X0.5 01252025
16MM WASHER FORM A BZP PACK OF 100
M20 WASHER FORM A PACK OF 25