Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
M10 X 35 REPAIR WASHER A2 PK OF 25
M10 X 35 REPAIR WASHER A2 PK OF 25
WASHERS
References
rubix-uk:
M10X35WSHR-REP-A2/25
rubix:
80979618
Technical specifications
Inner diameter
10.5
mm
Material/finishing
Steel
Outer diameter
20
mm
Product details
Technical specifications
Product details : M10 X 35 REPAIR WASHER A2 PK OF 25
Pack of 50.
Technical specifications
Attributes
Inner diameter
10.5
mm
Material/finishing
Steel
Outer diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.74
excl. VAT
/
Each
£
6.89
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RONPLU6.4A2-PENNY WASHER A2 18X6.4X1.8
SPARTEX RONTCPLAT13A4-CHEESE HEAD SCREW WASHER A4 20X13X2
SPARTEX WASHERS TYPE A A4 12X6.4X1.6
M8 WASHER FORM B A2 PACK OF 50
SPARTEX WASHERS TYPE A A4 9X4.3X0.8 0125443
6 X 25 REPAIR WASHER BZP PACK OF 100
ROEBUCK 8 X 30 REPAIR WASHER BZP PACK OF 100
M16 FORMA WASHERPK25 M16WSHR-FORMA/25
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 56X20X4 90214200
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 105X36X6 7093236
SPARTEX WASHERS TYPE A A4 92X52X8 01254520
12MM WASHER FORM A A4 PK 50
SPARTEX WASHERS TYPE A A2 5X2.2X0.3 01252022
SPARTEX WASHERS TYPE A A4 39X23X3 01254230
SPARTEX WASHERS TYPE A A2 92X50X8 01252500