R-RBL-M16/30W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M16X150 M PK10


Loose bolt type

References
rawlplug:R-RBL-M16/30W
rubix:2518707
ean:5906675283456
brand logo
brand logo
Technical specifications
Drill bit diameter25 mm
Length150 mm
See all Specifications

Product details : R-RBL-M16/30W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M16X150 M PK10


World’s most popular expanding shield anchor. Easy to use with good load carrying capacity. Ideal general purpose anchor bolt with excellent tolerance to variation in hole size. The collapsible ferrule ensures positive clamping force is transmitted to the fixture.

Typical Applications
- Roller shutter doors
- Fire doors
- Steelwork
- Security grills
- Machinery
- Pipework/duct work supports

Technical specifications


Attributes
Drill bit diameter25 mm
Length150 mm
Min drilling depth120 mm
Threading diameter16 mm
Show UNSPSC/ECL@SS
£ 153.96 excl. VAT
/ Each
£ 184.75 incl. VAT
  • Usually arrives within 14 working days