• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Bolts(5,037)
  • Nuts(692)
  • Washers(1,024)
  • Threaded rods, stud bolts, helicoils and spacers(315)
  • Screws(7,997)
  • Fastening and fixing products(168)
  • Pins, keys and bushes(46)
  • Hook and eye products(1)
  • Rivet dowel clamps(220)
  • Nails and staples(46)
  • Metal wires and cables(1)
  • Assortment of fasteners(76)
  • Fastening products(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Plugs
Plug
RAWLPLUG WEDGE ANCHOR R-DCA-08-30 M8 PACK OF 100

RAWLPLUG WEDGE ANCHOR R-DCA-08-30 M8 PACK OF 100


Plug Rawlplug

References
rawlplug:R-DCA-08-30
rubix:2002545
ean:5010445771200
brand logo
brand logo

Product details
Technical specifications

Product details : RAWLPLUG WEDGE ANCHOR R-DCA-08-30 M8 PACK OF 100


Technical specifications


Attributes
No attributes to display for this product
£ 38.76 excl. VAT
/ Each
£ 46.51 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

4.5 X 50 METAL PLASTERBOARD FIXING PACK OF 100R-RBL-M10/10W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M10X75 MM PK50RONBAR PWPB PLASTIC WALL PLUG BROWN BOX OF 100R-RBL-M12/60W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M12X140 M PK25R-RBP-M10/15W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50R-RBP-M12/15W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK25RAWLPLUG R-U1-BRN-96-C UNO UNIVERSAL PLUG CLIPS OF 96PC BROWN (7MM)RONBAR PWPR PLASTIC WALL PLUG RED BOX OF 100ARMEG SBC111PLUGX10 111MM PLUGS - PACK OF 10 (DIA)111 MMR-RBL-M08/25W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M08X80 MM PK50R-RBL-M06/40W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M06X85 MM PK50R-RBP-M08/10W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50RAWLPLUG WEDGE ANCHOR R-DCA-06-25 M6 PACK OF 100R-RBP-M08/25W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50ARMEG RPSBC111PLUG SBC PLASTIC PLUGS (DIA)111 MM

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories