UNBRAKO M3 X 8 SOCKET COUNTERSUNK 12.9 PACK OF 50


Oval head screw Unbrako

References
unbrako:M3X8SKTCSK-UNB-12.9/50
rubix:8843902
brand logo
brand logo
Technical specifications
Threading diameter3 mm
Length8 mm
Material/finishingsteel
See all Specifications

Product details : UNBRAKO M3 X 8 SOCKET COUNTERSUNK 12.9 PACK OF 50


Small pack

Technical specifications


Attributes
Threading diameter3 mm
Length8 mm
Material/finishingsteel
Shape of headcountersunk
Show UNSPSC/ECL@SS
£ 15.52 excl. VAT
/ Each
£ 18.62 incl. VAT
  • Usually arrives within 14 working days