Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
8MM WASHER FORM A BZP PK 200
8MM WASHER FORM A BZP PK 200
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M8WSHR-FORMA-ZP/200
rubix:
8861498
Product details
Technical specifications
Product details : 8MM WASHER FORM A BZP PK 200
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.03
excl. VAT
/
Each
£
14.44
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 9X3.2X0.8
SPARTEX WASHERS FOR CHEESE HD SCR A2 30X19X2.5 04332190
SPARTEX WASHERS TYPE A A4 4X1.7X0.3 01254017
FORM A WASHERS 50 M4WSHR-FORMA/50
5MM WASHER FORM A BRASS PACK OF 250
SPARTEX RONLU5A2ISO-PLAIN WASHERS-LARGE SERIES-A2 15X5X1
SPARTEX WASHERS TYPE A A2 105X58X9 01252580
SPARTEX WASHERS TYPE A A1.4571 16X8.4X1.6 0125457184
SPARTEX RONTCPLAT6.4A2-CHEESE HEAD SCREW WASHER A2 11X6.4X1.6
SPARTEX WASHERS TYPE A A2 39X23X3 01252230
SPARTEX WASHERS TYPE A A1.4571 12X6.4X1.6 0125457164
SPARTEX RONTCPLAT10.5A2-CHEESE HEAD SCREW WASHER A2 18X10.5X1.6
SPARTEX WASHERS TYPE A A1.4571 24X13X2.5 01254571130
6MM WASHER FORM C BZP PK 50
8MM WASHER FORM A A2 PACK OF 50