• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Bolts(5,037)
  • Nuts(692)
  • Washers(1,024)
  • Threaded rods, stud bolts, helicoils and spacers(315)
  • Screws(7,997)
  • Fastening and fixing products(168)
  • Pins, keys and bushes(46)
  • Hook and eye products(1)
  • Rivet dowel clamps(220)
  • Nails and staples(46)
  • Metal wires and cables(1)
  • Assortment of fasteners(76)
  • Fastening products(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Thread repair kit
HELICOIL 41851767000 PLUS THREAD REPAIR KIT 5/16-24 UNF

HELICOIL 41851767000 PLUS THREAD REPAIR KIT 5/16-24 UNF


Thread repair kit Helicoil

References
helicoil:41851767000
rubix:1388489
brand logo
brand logo

Product details
Technical specifications

Product details : HELICOIL 41851767000 PLUS THREAD REPAIR KIT 5/16-24 UNF


Technical specifications


Attributes
No attributes to display for this product
£ 242.89 excl. VAT
/ Each
£ 291.47 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

HELICOIL 41851676000 PLUS THREAD REPAIR KIT 6-32 UNCHELICOIL 41851160000 PLUS THREAD REPAIR KIT M16 X 2.00V COIL THREAD INSERT KIT M12X1.25 METRICHELICOIL 01500410000 M10X1.5 INS TOOL TYPE H-PMVCOIL 04006 K3.5-.6 INSERT KITHELICOIL 41851109000 PLUS THREAD REPAIR KIT M10 X 1.25HELICOIL 41851080000 PLUS THREAD REPAIR KIT M8 X 1.25V COIL THREAD INSERT KIT M20X2.00 METRICHELICOIL 41851060000 PLUS THREAD REPAIR KIT M6 X 1.00V COIL THREAD INSERT KIT M14X1.25 METRICHELICOIL 41851050000 PLUS THREAD REPAIR KIT M5 X 0.80HELICOIL 41851100000 PLUS THREAD REPAIR KIT M10 X 1.50HELICOIL 41851040000 PLUS THREAD REPAIR KIT M4 X 0.70HELICOIL PLUS THREAD REPAIR KIT M10 X 1.00 41851103000HELICOIL 41851124000 PLUS THREAD REPAIR KIT M12 X 1.50

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories