SPARTEX 734641 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25


Stainless steel full band collar w4

References
spartex:734641
rubix:241A7624
ean:3660338013546
Plain band clamp in stainless steel - W4 Clamping range mm 80-100
brand logo
Technical specifications
TypePlain band
Clamping range, minimum80Ā mm
Clamping range, maximum100Ā mm
See all Specifications

Product details : SPARTEX 734641 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25


Absolute dimensional tolerance thanks to the perfect balance between the belt cover and screws .
Material: 304 stainless steel belt and screws .
Use: General Industry, mechanical environments Standard: DIN 3017.1

Technical specifications


Attributes
TypePlain band
Clamping range, minimum80Ā mm
Clamping range, maximum100Ā mm
Pack quantityOther
Width12Ā mm
MaterialW4 steel
Show UNSPSC/ECL@SS
Ā£ 250.56 excl. VAT
/ Each
Ā£ 300.67 incl. VAT
  • Sold out