Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS point drill bits
HSS point drill bit
"VOLKEL 67168 HEX DRILL DRIVE 1/4"" 6.8MM"
"VOLKEL 67168 HEX DRILL DRIVE 1/4"" 6.8MM"
HSS point drill bit Völkel Threading Solutions
References
völkel threading solutions:
8665 6.8
rubix:
80980600
manufacturer :
67168
ean:
8031591369353
Product details
Technical specifications
Product details : "VOLKEL 67168 HEX DRILL DRIVE 1/4"" 6.8MM"
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.68
excl. VAT
/
Each
£
4.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX A1174-6 SPOTTING DRILL 5058254
CUTLINE NC SPOTTING DRILL HSS CO5% TIN 120DEG STANDARD MM 12 862537
CUTLINE NC SPOTTING DRILL - HSS CO5% - 90DEG - STANDARD MM 3 702359
TITEX A1174-8 DRILL SOLID CARBIDE TYPE N 5058255
CUTLINE NC SPOTTING DRILL HSS CO5% TIN 90DEG STANDARD MM 10 862518
DORMER A12212.0X120 SPOTTING DRILL 12.00 MM X 120 5968642
DORMER A12220.0X90 SPOTTING DRILL 20.00 MM X 90 5968652
CUTLINE NC SPOTTING DRILL - HSS CO5% - 120DEG - STANDARD MM 3 862521
CUTLINE NC SPOTTING DRILL HSS CO5% TIN 120DEG STANDARD MM 8 862535
TITEX A1174C-5 DRILLS SOLID CARBID TYPE N 5058261
TITEX A1174C-12 DRILLS SOLID CARBID TYPE N 5058257
CUTLINE NC SPOTTING DRILL - HSS CO5% - 120DEG - STANDARD MM 8 862525
VOLKEL 67160 6.0MM STUB DRILL
CUTLINE NC SPOTTING DRILL - HSS CO5% - 120DEG - STANDARD MM 10 862526
TITEX A1174-20 DRILLS SOLID CARBID TYPE N 5058250