References
Walter Titex:A1174-6
Rubix:80171234
Manufacturer :5058254
EAN:4031132043418

Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 3 mm |
Product details : TITEX A1174-6 SPOTTING DRILL 5058254
Centre bit NC 90º- solid carbide- K30F -internal standard.
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 3 mm |
| Cutting material | carbide |
| Tail | cylindrical |
| Tip angle | 90 ° |
Show UNSPSC/ECL@SS
£ 45.96 excl. VAT
/ Each
£ 55.15 incl. VAT
- Usually arrives within 14 working days